X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FBP210SN1 "Air Décor" Large Fan (52'' to 59'')

Item: FBP210SN1
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 18-7/10"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Reversible Blades Yes
Blades Included Yes
Switch Type Pull Chain
Air Flow 5897 CFM
Air Flow Efficiency 92 CFM / Watt
Electrical Usage 64 Watts
Fan Motor Size 153mm x 15mm
Fan Type Dual Mount
Number Of Speeds 3
Suitable Installation Dry
Downrod Length 4-1/2'' x 1''
Light Kit Included
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Bulb(s) Included Yes
Voltage 120V
Weight 21 lbs
Features • Dual Mount For Flush Mount Application
Additional Information • Ceiling Can Slope Up To 30 Degrees
Origin China