Fanimation Fans FBP210MW1 "Air Décor" Large (52'' and Larger) Ceiling Fan
| Item: | FBP210MW1 |
| Finish: | Matte White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $129.00 (Pricing is for Matte White)
Details and Dimensions
| Height | 18-7/10" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Reversible Blades | Yes |
| Blade Color | "Matte White (MW), Cherry / Walnut (OB, SN)" |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Air Flow | 5897 CFM |
| Air Flow Efficiency | 92 CFM / Watt |
| Electrical Usage | 64 Watts |
| Fan Motor Size | 153mm x 15mm |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Length | 4-1/2'' x 1'' |
| Light Kit | Included |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 160 W |
| Bulb(s) Included | Yes |
| Glass Type | "White Frosted (MW, SN), Amber (OB)" |
| Voltage | 120V |
| Weight | 21 lbs |
| Features | • Dual Mount For Flush Mount Application • Three Forward and Three Reverse Speeds |
| Additional Information | Reversing Switch Located On Switch Cup Ceiling Can Slope Up To 30 Degrees |
| Energy Star | No |
| Length | 52" |
| Origin | China |


