Fanimation Fans FBP200MW "Aire Décor - Builder" Large (52'' and Larger) Ceiling Fan
| Item: | FBP200MW |
| Finish: | Matte White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.00 (Pricing is for Matte White)
Details and Dimensions
| Height | 13-1/5" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Blade Color | Matte White (MW), Cherry / Walnut (OB & SN) |
| Remote Control Included | No |
| Air Flow | 5897 CFM |
| Air Flow Efficiency | 91 CFM / Watt |
| Electrical Usage | 64 Watts |
| Fan Motor Size | 153mm x 15mm |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4-1/2 |
| Wire Length | 80" |
| Weight | 17 lbs |
| Eco-Friendly | Energy Star |


