X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fanimation Fans FBMP1 "Brewmaster" Ceiling Fan Blade

Item: FBMP1
Finish: Natural
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22"
Width 22"
Length 22"
Blade Span 50"
Suitable Installation Wet
Weight 1 lb
Includes Set Of 5 Blades
Blade Color Natural Palm
Fits These Models Brewmaster Fans
Reversible Blades No