Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

EZ FLO E61243 "Range Cord" Part & Accessory

Item: E61243
Finish: Grey

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Volts/Hertz/Amps 50A
Cord Length 72
Cord Type 3 Way 50A Range Cord