Eurofase E13672010 "Gemini" Decorative Object
| Item: | E13672010 |
| Finish: | Antique Rust / Copper / Silver |
Discontinued, please call.
Details and Dimensions
| Height | 6-1/2" |
| Width | 7-1/8" |
| Weight | 2 lbs |
| Item: | E13672010 |
| Finish: | Antique Rust / Copper / Silver |
Discontinued, please call.
Details and Dimensions
| Height | 6-1/2" |
| Width | 7-1/8" |
| Weight | 2 lbs |