X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EEP96085142PC "Graduating" Mini Pendant

Item: EEP96085142PC
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8"
Width 8"
Overall Height 129"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type GY6.35 T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Dimmable Yes
Glass Type Graduating Smoke
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 2 lbs
Includes Canopy Sold Separately
Bulb Life 2000 Hours
Color Temperature 2900K
Color Temperature Range Warm White
Lumens 750