X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EEP9607720PC "Brilliant" Mini Pendant

Item: EEP9607720PC
Finish: Polished Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 5"
Width 5"
Overall Height 126-1/2"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Dimmable Yes
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 1 lb
Includes Canopy Sold Separately
Color Temperature 2900K
Color Temperature Range Warm White
Lumens 320