X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EEP9603810SN "Frost" Down Light Pendant

Item: EEP9603810SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $117.00

Price: $82.04 (Pricing is for Satin Nickel)



Details and Dimensions

Height 7"
Width 5"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Glass Type Clear/White
Suitable Installation Dry
Voltage 120V