X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EEP96034113SN "Minx" Mini Pendant

Item: EEP96034113SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $144.00

Price: $96.05



Details and Dimensions

Height 9-1/2"
Width 3"
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Glass Type White Cirrus
Suitable Installation Dry
Lamp Type T4