X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EEP9601778SN "Mesh" Mini Pendant

Item: EEP9601778SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $66.00

Price: $48.02



Details and Dimensions

Height 9-1/4"
Width 6-1/4"
Overall Height 129"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type GY6.35 T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Dimmable Yes
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 2 lbs
Includes Canopy Sold Separately
Bulb Life 2000 Hours
Color Temperature 2900K
Color Temperature Range Warm White
Lumens 750