X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EEP9601556SN "Inca" Mini Pendant

Item: EEP9601556SN
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 4-1/4"
Width 4-3/4"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Chocolate Mousse
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 1 lb
Includes Canopy Sold Separately