X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EEP9601255SN "Mylar" Mini Pendant

Item: EEP9601255SN
Finish: Satin Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 2-3/4"
Width 4-1/4"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Mirror Chrome
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 3 lbs
Includes Canopy Sold Separately