X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EEP9601154SN "Frosted Translucent" Mini Pendant

Item: EEP9601154SN
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $111.00

Price: $74.04



Details and Dimensions

Height 8-1/2"
Width 4-1/4"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Translucent Frost
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 2 lbs
Includes Canopy Sold Separately