X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EEP9600769SN "Silver Plate" Mini Pendant

Item: EEP9600769SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $120.00

Price: $80.04



Details and Dimensions

Height 6-1/4"
Width 5-1/4"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Shade Material Metal
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 1 lb
Includes Canopy Sold Separately