Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EEP9600610SN "Snow White" Mini Pendant

Item: EEP9600610SN
Finish: Satin Nickel
Online Availability: Please call for availability.

Details and Dimensions

Height 2-3/4"
Width 3-3/4"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Glass Type Opal White
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 1 lb
Includes Canopy Sold Separately