X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EEP9600451SN "Chocolate Swirl" Mini Pendant

Item: EEP9600451SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $105.00

Price: $70.04



Details and Dimensions

Height 7"
Width 4-3/4"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Chocolate Swirl
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 2 lbs
Includes Canopy Sold Separately