X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2312118PC "Larmes" Mini Pendant

Item: EE2312118PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-1/2"
Width 4-3/4"
Length 4-3/4"
Overall Height 140-1/1"
Number of Bulbs 1
Bulb Type LED
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 1.5 W
Total Fixture Wattage 1.5 W
Dimmable Yes
Glass Type Clear
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 2 lbs
Bulb Life 30000 Hours
Color Rendering Index 90 CRI
Color Temperature 3000K
Color Temperature Range Warm White
Lumens 105