X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2131710PC "Inca" 4 or more Bulb Bathroom Light

Item: EE2131710PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $264.00

Price: $176.09 (Pricing is for Polished Chrome)



Details and Dimensions

Height 5"
Width 4-1/4"
Length 32-3/4"
Extension From Wall 4-3/10"
Number of Bulbs 4
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear/White
Suitable Installation Damp
Weight 8 lbs
Lamp Type G9