X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2131710BZ "Inca" 4 or more Bulb Bathroom Light

Item: EE2131710BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $282.00

Price: $188.09 (Pricing is for Bronze)



Details and Dimensions

Height 5"
Width 4-1/4"
Length 32-3/4"
Extension From Wall 4-3/10"
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Clear/White
Suitable Installation Damp
Weight 8 lbs