X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2131610PC "Inca" 3 Bulb Bathroom Light

Item: EE2131610PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5"
Width 4-1/4"
Length 24"
Extension From Wall 4-3/10"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear/White
Suitable Installation Damp
Weight 6 lbs