Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2131610BZ "Inca" 3 Bulb Bathroom Light

Item: EE2131610BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $222.00

Price: $148.07 (Pricing is for Bronze)

Details and Dimensions

Height 5"
Width 4-1/4"
Length 24"
Extension From Wall 4-3/10"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear/White
Suitable Installation Damp
Weight 6 lbs