X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2131510PC "Inca" 2 Bulb Bathroom Light

Item: EE2131510PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $141.00

Price: $94.05 (Pricing is for Polished Chrome)



Details and Dimensions

Height 5"
Width 4-1/4"
Length 15-3/4"
Extension From Wall 4-3/10"
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Clear/White
Suitable Installation Damp
Weight 4 lbs
Lamp Type G9