Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2131510BZ "Inca" 2 Bulb Bathroom Light

Item: EE2131510BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 5"
Width 4-1/4"
Length 15-3/4"
Extension From Wall 4-3/10"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Clear/White
Suitable Installation Damp
Weight 4 lbs