X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2130910PC "Inca" Down Light Pendant

Item: EE2130910PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $477.00

Price: $318.16 (Pricing is for Polished Chrome)



Details and Dimensions

Height 10"
Width 15-3/4"
Overall Height 130"
Number of Bulbs 7
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 280 W
Shade Material Metal
Crystal Yes
Crystal Type Clear (PC) Amber (BZ)
Suitable Installation Dry
Weight 9 lbs
Additional Information Height Adjustable 10'' - 130''