X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2130910BZ "Inca" Down Light Pendant

Item: EE2130910BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $492.00

Price: $328.16 (Pricing is for Bronze)



Details and Dimensions

Height 10"
Width 15-3/4"
Overall Height 130"
Number of Bulbs 7
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 280 W
Shade Material Metal
Crystal Yes
Crystal Type Clear (PC) Amber (BZ)
Suitable Installation Dry
Weight 9 lbs
Additional Information Height Adjustable 10'' - 130''