X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2130610BZ "Inca" Mini Pendant

Item: EE2130610BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $192.00

Price: $128.06 (Pricing is for Bronze)



Details and Dimensions

Height 8"
Width 7-3/4"
Overall Height 130"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Clear/White
Wire Length 130"
Suitable Installation Dry
Weight 3 lbs
Lamp Type G9
Lighting Direction Down Light