X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2130410PC "Inca" Multi Light Pendant

Item: EE2130410PC
Finish: Polished Chrome
Online Availability: Please call for availability.

List Price: $597.00

Price: $398.20



Details and Dimensions

Height 6"
Width 37"
Length 7-3/4"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Shade Type Drum
Suitable Installation Dry
Weight 6 lbs