X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2130210BZ "Inca" 1 Bulb Wall Sconce

Item: EE2130210BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $117.00

Price: $78.04 (Pricing is for Bronze)



Details and Dimensions

Height 5-29/32"
Width 7-8/10"
Length 7-3/4"
Extension From Wall 4"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Glass Type Clear/White
Suitable Installation Dry
Weight 2 lbs