X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2130110BZ "Inca" Flush Mount Ceiling Light

Item: EE2130110BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $714.00

Price: $476.24 (Pricing is for Bronze)



Details and Dimensions

Height 8-3/4"
Width 23-1/2"
Diameter 23-1/2"
Number of Bulbs 9
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 360 W
Shade Steel Web
Shade Material Metal
Crystal Yes
Crystal Type Clear (PC) Amber (BZ)
Suitable Installation Dry
Weight 15 lbs