X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2130010BZ "Inca" Flush Mount Ceiling Light

Item: EE2130010BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $462.00

Price: $308.15 (Pricing is for Bronze)



Details and Dimensions

Height 8-1/2"
Width 15-3/4"
Diameter 15-3/4"
Number of Bulbs 7
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 280 W
Glass Type Clear/White
Suitable Installation Dry
Weight 9 lbs
Lamp Type G9