Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2070420PC "Crystal Sensation" Entrance / Foyer Pendant

Item: EE2070420PC
Finish: Polished Chrome
Online Availability: Please call for availability.

Details and Dimensions

Width 42-1/4"
Length 18"
Number of Bulbs 14
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 2.8 W
Total Fixture Wattage 39.2 W
Switch Type Dimmable
Voltage 120V
Weight 33 lbs
Color Temperature 3000K
Lumens 2744