X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2070320PC "Crystal Sensation" Entrance / Foyer Pendant

Item: EE2070320PC
Finish: Polished Chrome
Online Availability: Please call for availability.


Details and Dimensions

Width 28-1/2"
Length 13"
Number of Bulbs 10
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 2.8 W
Total Fixture Wattage 28 W
Switch Type Dimmable
Voltage 120V
Weight 27 lbs
Color Temperature 3000K
Lumens 1960