X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2070020PC "Crystal Sensation" Multi Bulb Wall Sconce

Item: EE2070020PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25"
Width 13"
Extension From Wall 6"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 2.8 W
Total Fixture Wattage 8.4 W
Switch Type Dimmable
Voltage 120V
Weight 7 lbs
Color Temperature 3000K
Lumens 588