X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2051818PC "Larmes" Multi Light Pendant

Item: EE2051818PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-1/2"
Width 18"
Length 51-1/2"
Overall Height 140-1/2"
Canopy Size 188'' W
Number of Bulbs 24
Bulb Type LED
Lamp Type G4
Max. Wattage Per Bulb 1.5 W
Total Fixture Wattage 1.5 W
Dimmable Yes
Glass Type Clear
Shade Material Glass
Wire Length 124"
Suitable Installation Dry
Voltage 120V
Weight 43 lbs
Bulb Life 30000 Hours
Color Rendering Index 80 CRI
Color Temperature 3000K
Color Temperature Range Warm White
Lumens 2304