X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2051618PC "Larmes" Down Light Pendant

Item: EE2051618PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $987.00

Price: $678.34



Details and Dimensions

Height 16-1/2"
Width 12"
Length 12"
Overall Height 140-1/2"
Number of Bulbs 9
Bulb Type LED
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 1.5 W
Total Fixture Wattage 13.5 W
Dimmable Yes
Glass Type Clear
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 15 lbs
Bulb Life 30000 Hours
Color Rendering Index 80 CRI
Color Temperature 3000K
Color Temperature Range Warm White
Lumens 945