X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2051518PC "Larmes" Down Light Pendant

Item: EE2051518PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $1,197.00

Price: $798.40



Details and Dimensions

Height 16-1/2"
Width 22"
Length 22-3/4"
Overall Height 140-1/2"
Number of Bulbs 9
Bulb Type LED
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 1.5 W
Total Fixture Wattage 1.5 W
Dimmable Yes
Glass Type Clear
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 19 lbs
Bulb Life 30000 Hours
Color Rendering Index 80 CRI
Color Temperature 2900K
Color Temperature Range Warm White
Lumens 864