X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EEC95001SN "RapidJack" Part - Canopy

Item: EEC95001SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $90.00

Price: $64.03 (Pricing is for Satin Nickel)



Details and Dimensions

Height 2-1/2"
Width 6"
Features 1 Light Canopy
Suitable Installation Dry
Transformer Type Electronic
Voltage Low Voltage
Wattage 60 Watts
Weight 1 lb