X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE95445105OI "Elements" Down Light Pendant

Item: EE95445105OI
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 5-1/4"
Width 16"
Length 16"
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 54 W
Shade Fabric
Shade Material Fabric
Eco-Friendly Title 24
Suitable Installation Dry
Voltage 120V
Weight 15 lbs