X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE95308101OI "Elements" Drum Pendant

Item: EE95308101OI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $897.00

Price: $628.31 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 7"
Width 26"
Diameter 26"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Fabric
Shade Material Fabric
Shade Type Drum
Suitable Installation Dry
Weight 15 lbs