Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ET2
>
EE95165101OI
ET2 EE95165101OI "Elements" Drum Pendant
| Item: | EE95165101OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $658.33 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 10" |
| Width | 29" |
| Number of Bulbs | 4 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 104 W |
| Shade | Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Eco-Friendly | Title 24 |
| Suitable Installation | Dry |
| Weight | 17 lbs |
| Additional Information | Adjustable - Maximum height of 60'' |


