X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE95165100OI "Elements" Drum Pendant

Item: EE95165100OI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,047.00

Price: $698.35 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 10"
Width 29"
Diameter 29"
Number of Bulbs 4
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 104 W
Shade Fabric
Shade Material Fabric
Shade Type Drum
Eco-Friendly Title 24
Suitable Installation Dry
Weight 17 lbs