Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ET2
>
EE95088100OI
ET2 EE95088100OI "Elements" Multi Bulb Wall Sconce
| Item: | EE95088100OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $138.07 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 10-1/4" |
| Width | 10" |
| Number of Bulbs | 2 |
| Bulb Type | Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Fabric |
| Shade Material | Fabric |
| Suitable Installation | Dry |
| ADA Compliant | Yes |


