Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ET2
>
EE95084100OI
ET2 EE95084100OI "Elements" 1 Bulb Wall Sconce
| Item: | EE95084100OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.06 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 11" |
| Width | 6-1/2" |
| Extension From Wall | 4" |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Fabric |
| Shade Material | Fabric |
| Suitable Installation | Dry |
| ADA Compliant | Yes |


