X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE95065101OI "Elements" Drum Pendant

Item: EE95065101OI
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 10"
Width 29"
Diameter 29"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Fabric
Shade Material Fabric
Shade Type Drum
Suitable Installation Dry
Weight 17 lbs