X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE95060102OI "Elements" Drum Pendant

Item: EE95060102OI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9"
Width 22-1/2"
Diameter 22-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Fabric
Shade Material Fabric
Shade Type Drum
Suitable Installation Dry
Weight 17 lbs