X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE95050100SN "Elements" Drum Pendant

Item: EE95050100SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 6-3/4"
Diameter 6-3/4"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type GY6.35
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Shade Fabric
Shade Material Fabric
Shade Type Drum
Suitable Installation Dry
Weight 1 lb