X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE95040102OI "Elements" Drum Pendant

Item: EE95040102OI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19"
Width 9-1/2"
Diameter 9-1/2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade Fabric
Shade Material Fabric
Shade Type Drum
Suitable Installation Dry
Weight 7 lbs