Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ET2
>
EE95032101OI
ET2 EE95032101OI "Elements" Drum Pendant
| Item: | EE95032101OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $148.07 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 12-1/2" |
| Width | 6-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Shade | Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Downrod Length | (1)-4'' down rod, (2)-6'' down rods, (3)-12'' down rods |
| Suitable Installation | Dry |
| Weight | 3 lbs |


