X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE95030105OI "Elements" Drum Pendant

Item: EE95030105OI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-1/2"
Width 6-1/4"
Diameter 6-1/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade Fabric
Shade Material Fabric
Shade Type Drum
Suitable Installation Dry
Weight 6 lbs